Jaw Coupling Hubs
- Mfr # L190-1-7/8
- Zoro # G722903419
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Keyway Width
1/2 in
Features
No Metal-to-Metal Contact
Maximum Operating Temperature
450 Degrees F
Coupling Overall Length
5 1/4 in
Bore Diameter
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L190-1-7/8
- Zoro #
- G722903419
- UPC #
- 806372028082
- Country of Origin
- China
- Features
- No Metal-to-Metal Contact
- Maximum Operating Temperature
- 450 Degrees F
- Hub Material Grade
- HT200
- Recommended Hub Gap
- 0.9 in
- Fail Safe
- Yes
- System of Measurement
- Inch
- Number of Locking Screws
- 2
- Included Screws
- (2) Set Screw
- Hub Material Finish
- Black Phosphate
- Item
- Jaw Coupling Hub
- Application
- General Duty
- Hub Projection
- 1 3/8 in
- Minimum Operating Temperature
- -60 Degrees F
- Weight
- 7.1 lb
- Bore Type
- Round Bore with Keyway
- Maximum Speed
- 5,000 RPM
Dimensions
- Keyway Width
- 1/2 in
- Coupling Overall Length
- 5 1/4 in
- Bore Diameter
- 1 7/8 in
- Keyway Depth
- 1/4 in
- Maximum Bore Diameter
- 2 1/8 in
- Length through Bore
- 2.1 in
- Screw Thread Size
- 1/2"-13
- Minimum Bore Diameter
- 1/2 in
- Coupling Size
- L190
- Outside Diameter
- 4 1/2 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 5 1/4 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 1/4 in, Keyway Width 1/2 in, Bore Diameter 1 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/2 In.-13, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Material Finish Black Phosphate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.