Jaw Coupling Hubs
- Mfr # L190-55MM
- Zoro # G222903155
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Coupling Overall Length
5 1/4 in
Number of Locking Screws
2
Recommended Hub Gap
0.9 in
Application
General Duty
Bore Diameter
55 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L190-55MM
- Zoro #
- G222903155
- UPC #
- 806372137616
- Country of Origin
- China
- Number of Locking Screws
- 2
- Recommended Hub Gap
- 0.9 in
- Application
- General Duty
- Fail Safe
- Yes
- Hub Material Grade
- HT200
- Included Screws
- (2) Set Screw
- Features
- No Metal-to-Metal Contact
- Minimum Operating Temperature
- -60 Degrees F
- System of Measurement
- Metric
- Hub Material Finish
- Black Phosphate
- Hub Projection
- 1 3/8 in
- Item
- Jaw Coupling Hub
- Maximum Operating Temperature
- 450 Degrees F
- Bore Type
- Round Bore with Keyway
- Maximum Speed
- 5,000 RPM
- Weight
- 7.1 lb
Dimensions
- Coupling Overall Length
- 5 1/4 in
- Bore Diameter
- 55 mm
- Keyway Width
- 16 mm
- Minimum Bore Diameter
- 42 mm
- Coupling Size
- L190
- Length through Bore
- 2.1 in
- Keyway Depth
- 4.3 mm
- Outside Diameter
- 4 1/2 in
- Maximum Bore Diameter
- 55 mm
- Screw Thread Size
- 1/2"-13
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 5 1/4 in, System of Measurement Metric, Hub Material Cast Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 4.3 mm, Keyway Width 16 mm, Bore Diameter 55 mm, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/2 In.-13, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Material Finish Black Phosphate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.