Jaw Coupling Hubs
Mfr # L225-1-3/16
Zoro # G622903533
product price: $166.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L225-1-3/16
Zoro #
G622903533
UPC #
806372028280
Country of Origin
China
Description
Jaw Coupling Hubs, Coupling Size L225, Coupling Overall Length 6 9/64 in, System of Measurement Inch, Hub Material Cast Iron, Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 3/16 in, Shaft Locking Type Set Screw, Application General Duty, Screw Thread Size 1/2 In.-13, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Material Finish Black Phosphate, Hub Material Grade HT200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.