Jaw Coupling Hubs
- Mfr # L225-1-3/8
- Zoro # G222903537
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Features
No Metal-to-Metal Contact
Keyway Width
5/16 in
Maximum Bore Diameter
2 5/8 in
Application
General Duty
Minimum Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L225-1-3/8
- Zoro #
- G222903537
- UPC #
- 806372028303
- Country of Origin
- China
- Features
- No Metal-to-Metal Contact
- Application
- General Duty
- Maximum Speed
- 4,600 RPM
- Maximum Operating Temperature
- 450 Degrees F
- Recommended Hub Gap
- 0.9 in
- Fail Safe
- Yes
- Hub Projection
- 1 49/64 in
- Number of Locking Screws
- 2
- Included Screws
- (2) Set Screw
- Item
- Jaw Coupling Hub
- Minimum Operating Temperature
- -60 Degrees F
- Hub Material Finish
- Black Phosphate
- Weight
- 12.25 lb
- Hub Material Grade
- HT200
- System of Measurement
- Inch
- Bore Type
- Round Bore with Keyway
Dimensions
- Keyway Width
- 5/16 in
- Maximum Bore Diameter
- 2 5/8 in
- Minimum Bore Diameter
- 3/4 in
- Keyway Depth
- 5/32 in
- Screw Thread Size
- 1/2"-13
- Coupling Overall Length
- 6 9/64 in
- Length through Bore
- 2.5 in
- Outside Diameter
- 5 in
- Bore Diameter
- 1 3/8 in
- Coupling Size
- L225
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L225, Outside Diameter 5 in, Coupling Overall Length 6 9/64 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 4,600 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 5/32 in, Keyway Width 5/16 in, Bore Diameter 1 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/2 In.-13, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Material Finish Black Phosphate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.