Shop MASTERDRIVE
See all product information
Create Account
Jaw Coupling Hubs
- Mfr # L225-2
- Zoro # G222903759
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Weight
12.25 lb
Length through Bore
2.5 in
Features
No Metal-to-Metal Contact
Screw Thread Size
1/2"-13
Hub Material Grade
HT200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L225-2
- Zoro #
- G222903759
- UPC #
- 806372028396
- Country of Origin
- China
Dimensions
- Length through Bore
- 2.5 in
- Screw Thread Size
- 1/2"-13
- Keyway Width
- 1/2 in
- Maximum Bore Diameter
- 2 5/8 in
- Coupling Size
- L225
- Minimum Bore Diameter
- 3/4 in
- Keyway Depth
- 1/4 in
- Bore Diameter
- 2 in
- Coupling Overall Length
- 6 9/64 in
- Outside Diameter
- 5 in
- Fits Chest Size
- No Metal-to-Metal Contact
Description
Jaw Coupling Hub, Coupling Size L225, Outside Diameter 5 in, Coupling Overall Length 6 9/64 in, System of Measurement Inch, Hub Material Cast Iron, Maximum Speed 4,600 RPM, Horsepower @ 100 RPM Not Applicable, Keyway Depth 1/4 in, Keyway Width 1/2 in, Bore Diameter 2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Application General Duty, Screw Thread Size 1/2 In.-13, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Material Finish Black Phosphate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.