Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hubs

  • Mfr # L225-48MM

  • Zoro # G922902984


product price: $166.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L225-48MM
Zoro #
G922902984
UPC #
806372116376
Country of Origin
China

Description

Jaw Coupling Hubs, Coupling Size L225, Coupling Overall Length 6 9/64 in, System of Measurement Metric, Hub Material Cast Iron, Keyway Depth 3.8 mm, Keyway Width 14 mm, Bore Diameter 48 mm, Shaft Locking Type Set Screw, Application General Duty, Screw Thread Size 1/2 In.-13, Fail Safe Yes, Features No Metal-to-Metal Contact, Hub Material Finish Black Phosphate, Hub Material Grade HT200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.