Zoro Homepage

Light Duty V-Belt, 3L Section, 27'' Outside Length

  • Mfr # 3L270

  • Zoro # G115716091


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

V-Belt Type
FHP V-Belt
V-Belt Section
3L
Outside Length
13 in
Top Width
0.22 in
Temp. Range
-40 °F to 158 °F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3L270
Zoro #
G115716091
UPC #
806372039842
Country of Origin
Indonesia

Dimensions

Outside Length
13 in
Top Width
0.22 in

Details

V-Belt Type
FHP V-Belt
V-Belt Section
3L
Temp. Range
-40 °F to 158 °F
Banded Belt
Wrapped

Description

These V-Belts are designed for light-duty applications principally driven by FHP Fractional-Horse-Power motors. The wrapped construction provides abrasion resistance making the belt more durable and provides protection against contamination. As well wrapped V-belts allow for belt-slip during a torque spike or sudden change in drive speed protecting other drive components and reducing belt snapping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.