Zoro Homepage

Light Duty V-Belt, 4L Section, 29'' Outside Length

  • Mfr # 4L290

  • Zoro # G115717340


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

V-Belt Type
FHP V-Belt
V-Belt Section
4L
Outside Length
14 in
Top Width
0.32 in
Banded Belt
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4L290
Zoro #
G115717340
UPC #
806372040848
Country of Origin
Indonesia

Dimensions

Outside Length
14 in
Top Width
0.32 in

Details

V-Belt Type
FHP V-Belt
V-Belt Section
4L
Banded Belt
Wrapped
Temp. Range
-40 °F to 158 °F

Description

These V-Belts are designed for light-duty applications principally driven by FHP Fractional-Horse-Power motors. The wrapped construction provides abrasion resistance making the belt more durable and provides protection against contamination. As well wrapped V-belts allow for belt-slip during a torque spike or sudden change in drive speed protecting other drive components and reducing belt snapping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.