
Light Duty V-Belt, 5L Section, 47'' Outside Length
Mfr # 5L470
Zoro # G815711631
product price: $17.39
/eaKey Features
V-Belt Type
FHP V-Belt
V-Belt Section
5L
Outside Length
22 in
Top Width
0.38 in
Banded Belt
Wrapped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5L470
Zoro #
G815711631
UPC #
806372041654
Country of Origin
Indonesia
Dimensions
Outside Length
22 in
Top Width
0.38 in
Details
V-Belt Type
FHP V-Belt
V-Belt Section
5L
Banded Belt
Wrapped
Temp. Range
-40 °F to 158 °F
Description
These V-Belts are designed for light-duty applications principally driven by FHP Fractional-Horse-Power motors. The wrapped construction provides abrasion resistance making the belt more durable and provides protection against contamination. As well wrapped V-belts allow for belt-slip during a torque spike or sudden change in drive speed protecting other drive components and reducing belt snapping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.