Light Duty V-Belt Sheave, 3L, 4L, A Belt Section, 1 Groove, H Bushed, 10.5'' Pitch Dia., 10.75'' OD

  • Mfr # AK109H

  • Zoro # G915710565


product price:  $65.29
/ea

Key Features

4L or A Belt Pitch Dia.
10.5 in
3L Belt Pitch Dia.
10.16 in
Bushing Required
QD
Pulley Outside Dia.
10.75 in
Width (mm)
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK109H
Zoro #
G915710565
UPC #
806372011459
Country of Origin
China

Dimensions

4L or A Belt Pitch Dia.
10.5 in
3L Belt Pitch Dia.
10.16 in
Pulley Outside Dia.
10.75 in
Width (mm)
1.5 in

Details

Bushing Required
QD
Number of Grooves
1
Pulley Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.