
Light Duty V-Belt Sheave, 3L, 4L, A Belt Section, 1 Groove, H Bushed, 11'' Pitch Dia., 11.25'' OD
Mfr # AK114H
Zoro # G215710517
product price:Â $78.99
/ea
Free Shipping & Returns
Key Features
Bushing Required
QD
Pulley Material
Cast Iron
4L or A Belt Pitch Dia.
11 in
Number of Grooves
1
Width (mm)
1.5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AK114H
Zoro #
G215710517
UPC #
806372011503
Country of Origin
China
Dimensions
4L or A Belt Pitch Dia.
11 in
Width (mm)
1.5 in
Pulley Outside Dia.
11.25 in
3L Belt Pitch Dia.
10.66 in
Details
Bushing Required
QD
Pulley Material
Cast Iron
Number of Grooves
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.