Light Duty V-Belt Sheave, 3L, 4L, A Belt Section, 1 Groove, H Bushed, 12'' Pitch Dia., 12.25'' OD

  • Mfr # AK124H

  • Zoro # G115710457


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

Bushing Required
QD
Pulley Material
Cast Iron
4L or A Belt Pitch Dia.
12 in
3L Belt Pitch Dia.
11.66 in
Width (mm)
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AK124H
Zoro #
G115710457
UPC #
806372011572
Country of Origin
China

Dimensions

4L or A Belt Pitch Dia.
12 in
3L Belt Pitch Dia.
11.66 in
Width (mm)
1.5 in
Pulley Outside Dia.
12.25 in

Details

Bushing Required
QD
Pulley Material
Cast Iron
Number of Grooves
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.