Light Duty V-Belt Sheave, 3L, 4L, A Belt Section, 1 Groove, H Bushed, 18'' Pitch Dia., 18.25'' OD

  • Mfr # AK184H

  • Zoro # G915711371


product price:  $170.99
/ea
Free Shipping & Returns

Key Features

Pulley Material
Cast Iron
Pulley Outside Dia.
18.25 in
3L Belt Pitch Dia.
17.66 in
Width (mm)
1.5 in
Number of Grooves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK184H
Zoro #
G915711371
UPC #
806372011794
Country of Origin
China

Dimensions

Pulley Outside Dia.
18.25 in
3L Belt Pitch Dia.
17.66 in
Width (mm)
1.5 in
4L or A Belt Pitch Dia.
18 in

Details

Pulley Material
Cast Iron
Number of Grooves
1
Bushing Required
QD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.