Light Duty V-Belt Sheave, 3L, 4L, A Belt Section, 1 Groove, H Bushed, 3.2'' Pitch Dia., 3.45'' OD
Mfr # AK34H
Zoro # G115717869
product price:Â $33.85
/eaKey Features
Pulley Material
Cast Iron
Width (mm)
1.5 in
3L Belt Pitch Dia.
2.86 in
Number of Grooves
1
Bushing Required
QD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AK34H
Zoro #
G115717869
UPC #
806372012272
Country of Origin
China
Dimensions
Width (mm)
1.5 in
3L Belt Pitch Dia.
2.86 in
4L or A Belt Pitch Dia.
3.2 in
Pulley Outside Dia.
3.45 in
Details
Pulley Material
Cast Iron
Number of Grooves
1
Bushing Required
QD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.