Light Duty V-Belt Sheave, 3L, 4L, A Belt Section, 1 Groove, H Bushed, 4'' Pitch Dia., 4.25'' OD

  • Mfr # AK44H

  • Zoro # G015717761


product price:  $36.79
/ea

Key Features

Pulley Outside Dia.
4.25 in
4L or A Belt Pitch Dia.
4 in
Bushing Required
QD
Width (mm)
1.5 in
3L Belt Pitch Dia.
3.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK44H
Zoro #
G015717761
UPC #
806372012500
Country of Origin
China

Dimensions

Pulley Outside Dia.
4.25 in
4L or A Belt Pitch Dia.
4 in
Width (mm)
1.5 in
3L Belt Pitch Dia.
3.66 in

Details

Bushing Required
QD
Number of Grooves
1
Pulley Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.