Light Duty V-Belt Sheave, 3L, 4L, A Belt Section, 1 Groove, H Bushed, 4.2'' Pitch Dia., 4.45'' OD
Mfr # AK46H
Zoro # G615717703
product price:Â $46.69
/eaKey Features
Number of Grooves
1
3L Belt Pitch Dia.
3.86 in
Width (mm)
1.5 in
Pulley Material
Cast Iron
Bushing Required
QD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AK46H
Zoro #
G615717703
UPC #
806372012586
Country of Origin
China
Dimensions
3L Belt Pitch Dia.
3.86 in
Width (mm)
1.5 in
4L or A Belt Pitch Dia.
4.2 in
Pulley Outside Dia.
4.45 in
Details
Number of Grooves
1
Pulley Material
Cast Iron
Bushing Required
QD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.