
Light Duty V-Belt Sheave, 3L, 4L, A Belt Section, 1 Groove, H Bushed, 4.7'' Pitch Dia., 4.95'' OD
Mfr # AK51H
Zoro # G215710883
product price:Â $34.55
/eaKey Features
3L Belt Pitch Dia.
4.36 in
Pulley Outside Dia.
4.95 in
4L or A Belt Pitch Dia.
4.7 in
Width (mm)
1.5 in
Bushing Required
QD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AK51H
Zoro #
G215710883
UPC #
806372012739
Country of Origin
China
Dimensions
3L Belt Pitch Dia.
4.36 in
Pulley Outside Dia.
4.95 in
4L or A Belt Pitch Dia.
4.7 in
Width (mm)
1.5 in
Details
Bushing Required
QD
Pulley Material
Cast Iron
Number of Grooves
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.