Light Duty V-Belt Sheave, 3L, 4L, A Belt Section, 1 Groove, H Bushed, 5.2'' Pitch Dia., 5.45'' OD

  • Mfr # AK56H

  • Zoro # G215710777


product price:  $49.29
/ea

Key Features

Width (mm)
1.5 in
4L or A Belt Pitch Dia.
5.2 in
Pulley Material
Cast Iron
3L Belt Pitch Dia.
4.86 in
Pulley Outside Dia.
5.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AK56H
Zoro #
G215710777
UPC #
806372012913
Country of Origin
China

Dimensions

Width (mm)
1.5 in
4L or A Belt Pitch Dia.
5.2 in
3L Belt Pitch Dia.
4.86 in
Pulley Outside Dia.
5.45 in

Details

Pulley Material
Cast Iron
Bushing Required
QD
Number of Grooves
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.