Light Duty V-Belt Sheave, 3L, 4L, A Belt Section, 1 Groove, H Bushed, 6'' Pitch Dia., 6.25'' OD

  • Mfr # AK64H

  • Zoro # G215710890


product price:  $40.19
/ea

Key Features

3L Belt Pitch Dia.
5.66 in
Pulley Material
Cast Iron
Number of Grooves
1
Pulley Outside Dia.
6.25 in
4L or A Belt Pitch Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AK64H
Zoro #
G215710890
UPC #
806372013187
Country of Origin
China

Dimensions

3L Belt Pitch Dia.
5.66 in
Pulley Outside Dia.
6.25 in
4L or A Belt Pitch Dia.
6 in
Width (mm)
1.5 in

Details

Pulley Material
Cast Iron
Number of Grooves
1
Bushing Required
QD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.