Light Duty V-Belt Sheave, 3L, 4L, A Belt Section, 1 Groove, H Bushed, 7.5'' Pitch Dia., 7.75'' OD
Mfr # AK79H
Zoro # G915710695
product price:Â $57.19
/eaKey Features
Number of Grooves
1
Pulley Material
Cast Iron
Width (mm)
1.5 in
Pulley Outside Dia.
7.75 in
Bushing Required
QD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AK79H
Zoro #
G915710695
UPC #
806372013484
Country of Origin
China
Dimensions
Width (mm)
1.5 in
Pulley Outside Dia.
7.75 in
3L Belt Pitch Dia.
7.16 in
4L or A Belt Pitch Dia.
7.5 in
Details
Number of Grooves
1
Pulley Material
Cast Iron
Bushing Required
QD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.