Light Duty V-Belt Sheave, 3L, 4L, A Belt Section, 1 Groove, H Bushed, 8'' Pitch Dia., 8.25'' OD

  • Mfr # AK84H

  • Zoro # G115710600


product price:  $65.79
/ea

Key Features

Number of Grooves
1
Pulley Material
Cast Iron
Pulley Outside Dia.
8.25 in
3L Belt Pitch Dia.
7.66 in
Width (mm)
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK84H
Zoro #
G115710600
UPC #
806372013569
Country of Origin
China

Dimensions

Pulley Outside Dia.
8.25 in
3L Belt Pitch Dia.
7.66 in
Width (mm)
1.5 in
4L or A Belt Pitch Dia.
8 in

Details

Number of Grooves
1
Pulley Material
Cast Iron
Bushing Required
QD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.