
Light Duty V-Belt Sheave, 3L, 4L, A Belt Section, 2 Groove, H Bushed, 14'' Pitch Dia., 14.25'' OD
Mfr # 2AK144H
Zoro # G915711791
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Number of Grooves
2
4L or A Belt Pitch Dia.
14 in
3L Belt Pitch Dia.
13.66 in
Pulley Outside Dia.
14.25 in
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2AK144H
Zoro #
G915711791
UPC #
806372002303
Country of Origin
China
Dimensions
4L or A Belt Pitch Dia.
14 in
3L Belt Pitch Dia.
13.66 in
Pulley Outside Dia.
14.25 in
Width (mm)
1.5 in
Details
Number of Grooves
2
Pulley Material
Cast Iron
Bushing Required
QD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.