Light Duty V-Belt Sheave, 3L, 4L, A Belt Section, 2 Groove, H Bushed, 2.8'' Pitch Dia., 3.05'' OD

  • Mfr # 2AK30H

  • Zoro # G615711312


product price:  $57.69
/ea

Key Features

Bushing Required
QD
Pulley Material
Cast Iron
Width (mm)
2.437 in
Number of Grooves
2
4L or A Belt Pitch Dia.
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2AK30H
Zoro #
G615711312
UPC #
806372002754
Country of Origin
China

Dimensions

Width (mm)
2.437 in
4L or A Belt Pitch Dia.
2.8 in
3L Belt Pitch Dia.
2.46 in
Pulley Outside Dia.
3.05 in

Details

Bushing Required
QD
Pulley Material
Cast Iron
Number of Grooves
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.