
Light Duty V-Belt Sheave, 3L, 4L, A Belt Section, 2 Groove, H Bushed, 3'' Pitch Dia., 3.3'' OD
Mfr # 2AK32H
Zoro # G815711310
product price: $58.29
/eaKey Features
Width (mm)
2.437 in
Pulley Outside Dia.
3.3 in
Number of Grooves
2
Bushing Required
QD
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AK32H
Zoro #
G815711310
UPC #
806372002839
Country of Origin
China
Dimensions
Width (mm)
2.437 in
Pulley Outside Dia.
3.3 in
4L or A Belt Pitch Dia.
3 in
3L Belt Pitch Dia.
2.66 in
Details
Number of Grooves
2
Bushing Required
QD
Pulley Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.