Light Duty V-Belt Sheave, 3L, 4L, A Belt Section, 2 Groove, H Bushed, 3.2'' Pitch Dia., 3.45'' OD

  • Mfr # 2AK34H

  • Zoro # G715711410


product price:  $54.39
/ea

Key Features

Width (In.)
2
Number of Grooves
2
Pulley Material
Cast Iron
Bushing Required
QD
Pulley Outside Dia.
3.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK34H
Zoro #
G715711410
UPC #
806372002907
Country of Origin
China

Dimensions

Width (In.)
2
Pulley Outside Dia.
3.45 in
4L or A Belt Pitch Dia.
3.2 in
3L Belt Pitch Dia.
2.86 in

Details

Number of Grooves
2
Pulley Material
Cast Iron
Bushing Required
QD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.