
Light Duty V-Belt Sheave, 3L, 4L, A Belt Section, 2 Groove, H Bushed, 3.5'' Pitch Dia., 3.75'' OD
Mfr # 2AK39H
Zoro # G715711281
product price:Â $82.39
/ea
Free Shipping & Returns
Key Features
Number of Grooves
2
Width (In.)
2
Bushing Required
QD
3L Belt Pitch Dia.
3.16 in
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AK39H
Zoro #
G715711281
UPC #
806372002976
Country of Origin
China
Dimensions
Width (In.)
2
3L Belt Pitch Dia.
3.16 in
Pulley Outside Dia.
3.75 in
4L or A Belt Pitch Dia.
3.5 in
Details
Number of Grooves
2
Bushing Required
QD
Pulley Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.