Light Duty V-Belt Sheave, 3L, 4L, A Belt Section, 2 Groove, H Bushed, 4.5'' Pitch Dia., 4.75'' OD

  • Mfr # 2AK49H

  • Zoro # G115711331


product price:  $65.95
/ea

Key Features

Pulley Material
Cast Iron
Pulley Outside Dia.
4.75 in
3L Belt Pitch Dia.
4.16 in
4L or A Belt Pitch Dia.
4.5 in
Number of Grooves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2AK49H
Zoro #
G115711331
UPC #
806372003195
Country of Origin
China

Dimensions

Pulley Outside Dia.
4.75 in
3L Belt Pitch Dia.
4.16 in
4L or A Belt Pitch Dia.
4.5 in
Width (mm)
1.5 in

Details

Pulley Material
Cast Iron
Number of Grooves
2
Bushing Required
QD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.