Light Duty V-Belt Sheave, 3L, 4L, A Belt Section, 2 Groove, H Bushed, 5.7'' Pitch Dia., 5.95'' OD
Mfr # 2AK61H
Zoro # G415711079
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Pulley Outside Dia.
5.95 in
Bushing Required
QD
Number of Grooves
2
3L Belt Pitch Dia.
5.36 in
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2AK61H
Zoro #
G415711079
UPC #
806372003485
Country of Origin
China
Dimensions
Pulley Outside Dia.
5.95 in
3L Belt Pitch Dia.
5.36 in
Width (mm)
1.5 in
4L or A Belt Pitch Dia.
5.7 in
Details
Bushing Required
QD
Number of Grooves
2
Pulley Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.