Light Duty V-Belt Sheave, 3L, 4L, A Belt Section, 2 Groove, H Bushed, 8'' Pitch Dia., 8.25'' OD

  • Mfr # 2AK84H

  • Zoro # G615711138


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
8.25 in
Bushing Required
QD
Pulley Material
Cast Iron
Width (mm)
1.5 in
Number of Grooves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK84H
Zoro #
G615711138
UPC #
806372003706
Country of Origin
China

Dimensions

Pulley Outside Dia.
8.25 in
Width (mm)
1.5 in
3L Belt Pitch Dia.
7.66 in
4L or A Belt Pitch Dia.
8 in

Details

Bushing Required
QD
Pulley Material
Cast Iron
Number of Grooves
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.