
Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 1 Groove, H Bushed, 10'' Pitch Dia., 10.75'' OD
Mfr # BK110H
Zoro # G315712206
product price:Â $81.25
/ea
Free Shipping & Returns
Key Features
5L or B Belt Pitch Dia.
10.4 in
4L or A Belt Pitch Dia.
10 in
Number of Grooves
1
Pulley Material
Cast Iron
Bushing Required
QD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK110H
Zoro #
G315712206
UPC #
806372013965
Country of Origin
China
Dimensions
5L or B Belt Pitch Dia.
10.4 in
4L or A Belt Pitch Dia.
10 in
Pulley Outside Dia.
10.75 in
Width (mm)
1.562 in
Details
Number of Grooves
1
Pulley Material
Cast Iron
Bushing Required
QD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.