Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 1 Groove, H Bushed, 12'' Pitch Dia., 12.75'' OD

  • Mfr # BK130H

  • Zoro # G915712316


product price:  $98.15
/ea
Free Shipping & Returns

Key Features

5L or B Belt Pitch Dia.
12.4 in
Width (mm)
1.562 in
Number of Grooves
1
Pulley Outside Dia.
12.75 in
Pulley Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK130H
Zoro #
G915712316
UPC #
806372014115
Country of Origin
China

Dimensions

5L or B Belt Pitch Dia.
12.4 in
Width (mm)
1.562 in
Pulley Outside Dia.
12.75 in
4L or A Belt Pitch Dia.
12 in

Details

Number of Grooves
1
Pulley Material
Cast Iron
Bushing Required
QD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.