Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 1 Groove, H Bushed, 2.4'' Pitch Dia., 3.15'' OD

  • Mfr # BK30H

  • Zoro # G015711905


product price:  $40.49
/ea

Key Features

4L or A Belt Pitch Dia.
2.4 in
Pulley Outside Dia.
3.15 in
Bushing Required
QD
Width (mm)
1.937 in
5L or B Belt Pitch Dia.
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK30H
Zoro #
G015711905
UPC #
806372014580
Country of Origin
China

Dimensions

4L or A Belt Pitch Dia.
2.4 in
Pulley Outside Dia.
3.15 in
Width (mm)
1.937 in
5L or B Belt Pitch Dia.
2.8 in

Details

Bushing Required
QD
Number of Grooves
1
Pulley Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.