
Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 1 Groove, H Bushed, 3'' Pitch Dia., 3.75'' OD
Mfr # BK36H
Zoro # G415711642
product price:Â $36.19
/eaKey Features
Pulley Material
Cast Iron
Pulley Outside Dia.
3.75 in
Number of Grooves
1
5L or B Belt Pitch Dia.
3.4 in
Bushing Required
QD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK36H
Zoro #
G415711642
UPC #
806372014788
Country of Origin
China
Dimensions
Pulley Outside Dia.
3.75 in
5L or B Belt Pitch Dia.
3.4 in
Width (mm)
1.5 in
4L or A Belt Pitch Dia.
3 in
Details
Pulley Material
Cast Iron
Number of Grooves
1
Bushing Required
QD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.