Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 1 Groove, H Bushed, 3.2'' Pitch Dia., 3.95'' OD

  • Mfr # BK40H

  • Zoro # G715711656


product price:  $37.29
/ea

Key Features

Number of Grooves
1
Pulley Material
Cast Iron
Bushing Required
QD
Pulley Outside Dia.
3.95 in
4L or A Belt Pitch Dia.
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BK40H
Zoro #
G715711656
UPC #
806372014856
Country of Origin
China

Dimensions

Pulley Outside Dia.
3.95 in
4L or A Belt Pitch Dia.
3.2 in
Width (mm)
1.5 in
5L or B Belt Pitch Dia.
3.6 in

Details

Number of Grooves
1
Pulley Material
Cast Iron
Bushing Required
QD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.