Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 1 Groove, H Bushed, 5.7'' Pitch Dia., 6.45'' OD
Mfr # BK67H
Zoro # G515711535
product price:Â $53.59
/eaKey Features
4L or A Belt Pitch Dia.
5.7 in
Pulley Material
Cast Iron
5L or B Belt Pitch Dia.
6.1 in
Number of Grooves
1
Bushing Required
QD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK67H
Zoro #
G515711535
UPC #
806372015556
Country of Origin
China
Dimensions
4L or A Belt Pitch Dia.
5.7 in
5L or B Belt Pitch Dia.
6.1 in
Pulley Outside Dia.
6.45 in
Width (mm)
1.5 in
Details
Pulley Material
Cast Iron
Number of Grooves
1
Bushing Required
QD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.