Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 1 Groove, H Bushed, 6.2'' Pitch Dia., 6.95'' OD

  • Mfr # BK72H

  • Zoro # G515712044


product price:  $54.89
/ea

Key Features

Pulley Material
Cast Iron
5L or B Belt Pitch Dia.
6.6 in
4L or A Belt Pitch Dia.
6.2 in
Bushing Required
QD
Width (mm)
1.562 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK72H
Zoro #
G515712044
UPC #
806372015686
Country of Origin
China

Dimensions

5L or B Belt Pitch Dia.
6.6 in
4L or A Belt Pitch Dia.
6.2 in
Width (mm)
1.562 in
Pulley Outside Dia.
6.95 in

Details

Pulley Material
Cast Iron
Bushing Required
QD
Number of Grooves
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.