Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 1 Groove, H Bushed, 6.5'' Pitch Dia., 7.25'' OD

  • Mfr # BK75H

  • Zoro # G415711963


product price:  $48.85
/ea

Key Features

4L or A Belt Pitch Dia.
6.5 in
Pulley Material
Cast Iron
Number of Grooves
1
5L or B Belt Pitch Dia.
6.9 in
Pulley Outside Dia.
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK75H
Zoro #
G415711963
UPC #
806372015723
Country of Origin
China

Dimensions

4L or A Belt Pitch Dia.
6.5 in
5L or B Belt Pitch Dia.
6.9 in
Pulley Outside Dia.
7.25 in
Width (mm)
1.562 in

Details

Pulley Material
Cast Iron
Number of Grooves
1
Bushing Required
QD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.