
Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 1 Groove, H Bushed, 6.7'' Pitch Dia., 7.45'' OD
Mfr # BK77H
Zoro # G815712041
product price:Â $49.65
/eaKey Features
Number of Grooves
1
Bushing Required
QD
4L or A Belt Pitch Dia.
6.7 in
Pulley Outside Dia.
7.45 in
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BK77H
Zoro #
G815712041
UPC #
806372015778
Country of Origin
China
Dimensions
4L or A Belt Pitch Dia.
6.7 in
Pulley Outside Dia.
7.45 in
5L or B Belt Pitch Dia.
7.1 in
Width (mm)
1.562 in
Details
Number of Grooves
1
Bushing Required
QD
Pulley Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.