Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 1 Groove, H Bushed, 7.5'' Pitch Dia., 8.25'' OD

  • Mfr # BK85H

  • Zoro # G915712347


product price:  $61.99
/ea

Key Features

Pulley Material
Cast Iron
Pulley Outside Dia.
8.25 in
Number of Grooves
1
Width (mm)
1.562 in
4L or A Belt Pitch Dia.
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK85H
Zoro #
G915712347
UPC #
806372015938
Country of Origin
China

Dimensions

Pulley Outside Dia.
8.25 in
Width (mm)
1.562 in
4L or A Belt Pitch Dia.
7.5 in
5L or B Belt Pitch Dia.
7.9 in

Details

Pulley Material
Cast Iron
Number of Grooves
1
Bushing Required
QD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.