
Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 1 Groove, H Bushed, 8'' Pitch Dia., 8.75'' OD
Mfr # BK90H
Zoro # G815712355
product price:Â $66.15
/eaKey Features
Width (mm)
1.562 in
Number of Grooves
1
Pulley Material
Cast Iron
Pulley Outside Dia.
8.75 in
Bushing Required
QD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK90H
Zoro #
G815712355
UPC #
806372016027
Country of Origin
China
Dimensions
Width (mm)
1.562 in
Pulley Outside Dia.
8.75 in
4L or A Belt Pitch Dia.
8 in
5L or B Belt Pitch Dia.
8.4 in
Details
Number of Grooves
1
Pulley Material
Cast Iron
Bushing Required
QD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.