Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 2 Groove, H Bushed, 11'' Pitch Dia., 11.75'' OD

  • Mfr # 2BK120H

  • Zoro # G515712679


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Width (mm)
1.75 in
Pulley Material
Cast Iron
4L or A Belt Pitch Dia.
11 in
Bushing Required
QD
5L or B Belt Pitch Dia.
11.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK120H
Zoro #
G515712679
UPC #
806372004253
Country of Origin
China

Dimensions

Width (mm)
1.75 in
4L or A Belt Pitch Dia.
11 in
5L or B Belt Pitch Dia.
11.4 in
Pulley Outside Dia.
11.75 in

Details

Pulley Material
Cast Iron
Bushing Required
QD
Number of Grooves
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.