
Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 2 Groove, H Bushed, 18'' Pitch Dia., 18.75'' OD
Mfr # 2BK190H
Zoro # G215712597
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Width (mm)
1.75 in
4L or A Belt Pitch Dia.
18 in
Bushing Required
QD
Number of Grooves
2
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2BK190H
Zoro #
G215712597
UPC #
806372004406
Country of Origin
China
Dimensions
Width (mm)
1.75 in
4L or A Belt Pitch Dia.
18 in
5L or B Belt Pitch Dia.
18.4 in
Pulley Outside Dia.
18.75 in
Details
Bushing Required
QD
Number of Grooves
2
Pulley Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.