Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 2 Groove, H Bushed, 5'' Pitch Dia., 5.75'' OD

  • Mfr # 2BK60H

  • Zoro # G115712604


product price:  $86.39
/ea
Free Shipping & Returns

Key Features

4L or A Belt Pitch Dia.
5 in
Bushing Required
QD
Pulley Outside Dia.
5.75 in
5L or B Belt Pitch Dia.
5.4 in
Width (mm)
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2BK60H
Zoro #
G115712604
UPC #
806372005199
Country of Origin
China

Dimensions

4L or A Belt Pitch Dia.
5 in
Pulley Outside Dia.
5.75 in
5L or B Belt Pitch Dia.
5.4 in
Width (mm)
1.75 in

Details

Bushing Required
QD
Pulley Material
Cast Iron
Number of Grooves
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.