Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 2 Groove, H Bushed, 5.7'' Pitch Dia., 6.45'' OD

  • Mfr # 2BK67H

  • Zoro # G015712841


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Bushing Required
QD
Width (mm)
1.75 in
Pulley Material
Cast Iron
Pulley Outside Dia.
6.45 in
4L or A Belt Pitch Dia.
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK67H
Zoro #
G015712841
UPC #
806372005304
Country of Origin
China

Dimensions

Width (mm)
1.75 in
Pulley Outside Dia.
6.45 in
4L or A Belt Pitch Dia.
5.7 in
5L or B Belt Pitch Dia.
6.1 in

Details

Bushing Required
QD
Pulley Material
Cast Iron
Number of Grooves
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.