Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 2 Groove, H Bushed, 6'' Pitch Dia., 6.75'' OD
Mfr # 2BK70H
Zoro # G715712837
product price:Â $67.95
/eaKey Features
Pulley Outside Dia.
6.75 in
Number of Grooves
2
Width (mm)
1.75 in
4L or A Belt Pitch Dia.
6 in
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2BK70H
Zoro #
G715712837
UPC #
806372005373
Country of Origin
China
Dimensions
Pulley Outside Dia.
6.75 in
Width (mm)
1.75 in
4L or A Belt Pitch Dia.
6 in
5L or B Belt Pitch Dia.
6.4 in
Details
Number of Grooves
2
Pulley Material
Cast Iron
Bushing Required
QD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.