Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 2 Groove, H Bushed, 7'' Pitch Dia., 7.75'' OD

  • Mfr # 2BK80H

  • Zoro # G415712748


product price:  $112.99
/ea
Free Shipping & Returns

Key Features

5L or B Belt Pitch Dia.
7.4 in
Pulley Material
Cast Iron
Number of Grooves
2
Pulley Outside Dia.
7.75 in
Width (mm)
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2BK80H
Zoro #
G415712748
UPC #
806372005458
Country of Origin
China

Dimensions

5L or B Belt Pitch Dia.
7.4 in
Pulley Outside Dia.
7.75 in
Width (mm)
1.75 in
4L or A Belt Pitch Dia.
7 in

Details

Pulley Material
Cast Iron
Number of Grooves
2
Bushing Required
QD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.