Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 2 Groove, H Bushed, 9'' Pitch Dia., 9.75'' OD
Mfr # 2BK100H
Zoro # G415712618
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Number of Grooves
2
5L or B Belt Pitch Dia.
9.4 in
Pulley Material
Cast Iron
Width (mm)
1.5 in
Bushing Required
QD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2BK100H
Zoro #
G415712618
UPC #
806372004178
Country of Origin
China
Dimensions
5L or B Belt Pitch Dia.
9.4 in
Width (mm)
1.5 in
Pulley Outside Dia.
9.75 in
4L or A Belt Pitch Dia.
9 in
Details
Number of Grooves
2
Pulley Material
Cast Iron
Bushing Required
QD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.