
Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 3 Groove, H Bushed, 3.5'' Pitch Dia., 4.25'' OD
Mfr # 3BK45H
Zoro # G915713559
product price:Â $85.85
/ea
Free Shipping & Returns
Key Features
Number of Grooves
3
Bushing Required
QD
4L or A Belt Pitch Dia.
3.5 in
5L or B Belt Pitch Dia.
3.9 in
Pulley Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3BK45H
Zoro #
G915713559
UPC #
806372054890
Country of Origin
China
Dimensions
4L or A Belt Pitch Dia.
3.5 in
5L or B Belt Pitch Dia.
3.9 in
Pulley Outside Dia.
4.25 in
Details
Number of Grooves
3
Bushing Required
QD
Pulley Material
Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.