Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 3 Groove, H Bushed, 3.7'' Pitch Dia., 4.45'' OD

  • Mfr # 3BK47H

  • Zoro # G715713469


product price:  $86.19
/ea
Free Shipping & Returns

Key Features

5L or B Belt Pitch Dia.
4.1 in
Bushing Required
QD
Pulley Outside Dia.
4.45 in
Pulley Material
Cast Iron
4L or A Belt Pitch Dia.
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3BK47H
Zoro #
G715713469
UPC #
806372101389
Country of Origin
China

Dimensions

5L or B Belt Pitch Dia.
4.1 in
Pulley Outside Dia.
4.45 in
4L or A Belt Pitch Dia.
3.7 in

Details

Bushing Required
QD
Pulley Material
Cast Iron
Number of Grooves
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.