
Light Duty V-Belt Sheave, 4L, A, 5L, B Belt Section, 3 Groove, H Bushed, 4'' Pitch Dia., 4.75'' OD
Mfr # 3BK50H
Zoro # G015713572
product price:Â $88.89
/ea
Free Shipping & Returns
Key Features
4L or A Belt Pitch Dia.
4 in
Pulley Material
Cast Iron
Pulley Outside Dia.
4.75 in
Number of Grooves
3
Bushing Required
QD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3BK50H
Zoro #
G015713572
UPC #
806372072641
Country of Origin
China
Dimensions
4L or A Belt Pitch Dia.
4 in
Pulley Outside Dia.
4.75 in
5L or B Belt Pitch Dia.
4.4 in
Details
Pulley Material
Cast Iron
Number of Grooves
3
Bushing Required
QD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.